Beli KVM Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse (Switch KVM)
    Mulai

    Rp669.900

    Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse (Switch KVM)
    Deskripsi:
    2 in 1out HDMI KVM Switch2computer share monitor keyboard,mouse and printerSupport 4K@30Hz ResolutionClearrer picture qualityTransmission Up to 28MAccording to different wrie gauges the resolution has corresponding standardsPlug and Play Support Hot PlugNo need to restart the device when switching
    atribut:
    • Connector Input: 2xHDMI Female, 2xUSB Type B Female, 4xUSB Female
    • Connector Output: 1xHDMI Female
    • Connector Material: Gold-plated
    • Shell Material: Aluminium Alloy+ABS
    • Chipset: VS002+AX68002+AG7110+GL850G
    • Dimensions (cm): 20x12x6
  2. ATEN KVM Switch
    Mulai

    Rp1.899.900

    ATEN KVM Switch
    Deskripsi:
    The CS82U PS/2-USB KVM Switch is a desktop control unit that allows users to access two computers from a single KVM console (PS/2 or USB keyboard and mouse, and VGA monitor). In addition, CS82U comes with ATEN's new Video DynaSync™ technology, which eliminates boot-up display problems and optimizes resolution. Setup is fast and easy; simply plug cables into their appropriate ports. There is no software to configure, no installation routines, and no incompatibility problems. Since the CS82U intercepts keyboard input directly, it will work on multiple computing platforms.
    atribut:
    • Housing: Metal
  3. APC Rack LCD Console with Integrated 8 Port Analog KVM Switch
    Mulai

    Rp56.999.900

    APC Rack LCD Console with Integrated 8 Port Analog KVM Switch
    Deskripsi:
    The Rack LCD Console with Integrated KVM Switch combines the functionality of Rack LCD Console and Analog KVM switches in one convenient package optimizing U space ... Includes: C13-C14 power cord, Documentation CD, Firmware upgrade cable, Installation guide, NEMA 5-15 power cord, PS2 KVM cable, Single user rack mount kit, USB ...
    atribut:
    • Rack Height: 1U
    • Nominal Input Voltage (V): 120, 240
    • Input Connections: IEC-320 C14
    • Cord Length (m): 1.8meters
    • Input Frequency (Hz): 50/60
    • Number of Power Cords: 1
    • Approvals: cUL Listed, C-tick, CE, EN 60950, FCC Part 15 Class A, IEC 60950, Industry Canada, KCC, UL Listed, VDE
    • Color: Black
    • Display Colors: 16
    • Display Size (mm): 337.9 (H) x 270.3 (V)
    • Maximum Depth (mm): 711
    • Maximum Height (mm): 43
    • Maximum Mounting Depth (mm): 1050
    • Maximum Width (mm): 483
    • Minimum Mounting Depth (mm): 680
    • Operating Temperature (°C): 0 to 40
    • Panel Size (inch): 431.8 (Diagonal)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Trackball Type: PS/2 Touchpad, USB mouse
  4. APC Rack LCD Console with Integrated 16 Port Analog KVM Switch
    Mulai

    Rp53.999.900

    APC Rack LCD Console with Integrated 16 Port Analog KVM Switch
    Deskripsi:
    The Rack LCD Console with Integrated KVM Switch combines the functionality of Rack LCD Console and Analog KVM switches in one convenient package optimizing U space ... Includes: C13-C14 power cord, Documentation CD, Firmware upgrade cable, Installation guide, NEMA 5-15 power cord, PS2 KVM cable, Single user rack mount kit, USB ...
    atribut:
    • Rack Height: 1U
    • Nominal Input Voltage (V): 120, 240
    • Input Connections: IEC-320 C14
    • Cord Length (m): 1.8meters
    • Input Frequency (Hz): 50/60
    • Number of Power Cords: 1
    • Approvals: cUL Listed, C-tick, CE, EN 60950, FCC Part 15 Class A, IEC 60950, Industry Canada, KCC, UL Listed, VDE
    • Color: Black
    • Display Colors: 16
    • Display Size (mm): 337.9 (H) x 270.3 (V)
    • Maximum Depth (mm): 711
    • Maximum Height (mm): 43
    • Maximum Mounting Depth (mm): 1050
    • Maximum Width (mm): 483
    • Minimum Mounting Depth (mm): 680
    • Operating Temperature (°C): 0 to 40
    • Panel Size (inch): 431.8 (Diagonal)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Trackball Type: PS/2 Touchpad, USB mouse
  5. D-Link Cable KVM Switch
    Mulai

    Rp599.900

    D-Link Cable KVM Switch
    atribut:
    • Size (m): 4.5
  6. APC KVM 2G Server Module Serial
    Mulai

    Rp2.399.900

    APC KVM 2G Server Module Serial
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 14
    • Maximum Width (mm): 125
    • Maximum Depth (mm): 125
    • Operating Temperature (°C): 0 to 50
    • Operating Relative Humidity: 5 - 95 %
    • Operating Elevation (m): 0-3000
    • Approvals: C-tick, CE, FCC Part 15 Class A, ICES-003, TAA compliance, UL 60950-1, VCCI Class A
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 5 - 95 %
    • Storage Temperature (°C): -10 to 60
  7. SANWA SUPPLY DisplayPort compatible personal computer with hand switch (2: 1)
    Mulai

    Rp6.099.900

    SANWA SUPPLY DisplayPort compatible personal computer with hand switch (2: 1)
    atribut:
    • AS ONE Part Number: 64-0897-54
    • Connector Shape: PC side: DisplayPort (female) x 2, USBB (female) x 2, 3.5mm stereo mini jack x 2, Console side: DisplayPort (female) x 1, USBA (female) x 2, 3.5mm stereo mini jack x 2
    • Dimensions, Width W x Depth D x Height H (mm): 93.7x93x26.8
    • Display: DisplayPort
    • Included Accessories: DisplayPort cable x 2, USB cable x 2, 3.5mm stereo mini cable x 2, Hand switch x 1
    • Mass (g): 700
    • Maximum Resolution: 3840x2160
    • Number of Connections: 2
  8. SANWA SUPPLY Display emulation compatible DVI PC automatic switching unit
    Mulai

    Rp3.299.900

    SANWA SUPPLY Display emulation compatible DVI PC automatic switching unit
    Deskripsi:
    You can switch between two computers with a pair of USB keyboard, USB mouse, DVI display, and speaker. Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving the information in the switch, and responding to each port during DDC communication, the problem that the screen resolution or screen size changes at the time of back startup does not occur. Since it supports HDCP, you can also play videos that are subject to copyright protection restrictions on terrestrial digital and Blu-ray media. Since the keyboard port is emulated, two computers can be started at the same time. In addition, full startup is possible without switching ports at the time of restart (reboot). Equipped with a mouse port emulation function. When emulation is ON, quick mouse operation is possible after switching, and scroll buttons can be switched. When emulation is OFF, it can also be used with a multifunction button mouse. The switching method corresponds to hot key switching ([Ctrl] x 2 or [Scroll Lock] x 2) and mouse scroll button switching, and the port can be switched instantly. * 1 Speaker sharing is also possible. It also supports independent switching, and the console device and speaker can be switched separately. It is possible to play music from another computer while working on one computer and check the work status by voice. You do not need to install software and you can switch and use it just by connecting. No AC adapter is required because it operates by supplying power from the USB port of the computer.* It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc. * Not compatible with Bluetooth keyboards. * To use the mouse switching function, the mouse emulation function must be turned ON (enabled). * Not compatible with Bluetooth mice. * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch. * Resume / suspend function with one-touch button is not supported.
    atribut:
    • AS ONE Part Number: 64-0887-77
    • Cable Length (m): 0.9 (between switcher and PC)
    • Current Consumption (mA): 620 (maximum)
    • Dimensions, Width W x Depth D x Height H (mm): 78x114x26.5
    • Display: DVI
    • Mass (g): 470
    • Number of Connections: 2
    • Operating Temperature/Humidity Range: Temperature / 0 to 50 °C Humidity / 80% or less (no condensation)
    • Power Supply Voltage (V): Operating voltage-Power supply from USB port / DC + 5V
    • Supported OS: Windows 10, 8.1, 8, 7, Vista, XP (32 / 64bit, each Edition compatible), Windows Server 2003/2003 R2 / 2008/2008 R2 / 2012/2012 R2, Mac OS X, Mac OS 9.0 or later, Linux ( (CentOS, uBuntu, OpenSUSE)
    • Supported Resolution: Display up to 1920 x 1200 (@ 60Hz) (WUXGA) (DDC2B compatible)
    • Switching Method: Hot key switching, mouse switching, auto scan switching
    • Temperature / Humidity Range for Storage: Temperature / -20-60 °C Humidity / 80% or less (no condensation)
  9. APC Integrated Rack LCD/KVM USB Cable
    Mulai

    Rp1.399.900

    APC Integrated Rack LCD/KVM USB Cable
    Deskripsi:
    Manage multiple servers with just one keyboard, monitor and mouse.
    atribut:
    • Maximum Height (mm): 13
    • Maximum Width (mm): 25
    • Maximum Depth (mm): 13
    • Color: Black, Blue, Green
    • Connector A: USB-A(USB 2.0)
    • Connector B: HighDensity15(VGA Monitor)
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
  10. ATEN KVMP [[TM]] Switch 4 ports/USB/VGA/Audio/USB2.0 hub 2 ports
    Mulai

    Rp4.899.900

    ATEN KVMP [[TM]] Switch 4 ports/USB/VGA/Audio/USB2.0 hub 2 ports
    atribut:
    • Ambient Environment (°): Operating/0-50, 0-80% (non-condensing), Storage/-20-60
    • Conform: DDC2B
    • Connector: SPHD female x 4, stereo mini jack x 10, USB type A female x 2, D-Sub 15 pin female x 1
    • Dimensions, Width W x Depth D x Height H (mm): 210x88x56
    • Included Accessories: 2L-5301U (1.2m) cable x 2, 2L-5302U (1.8m) cable x 2, Firmware upgrade cable x 1, Quick start guide x 1
    • Input / output: Input = AC100-240 (50/60Hz) / Output = DC5.3V 2.6A
    • Keyboard & Mouse: USB
    • Maximum Resolution: 2048x1536
    • Number of Ports: 4
    • Power Consumption (W): (DC5V) 1.02
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Kramer Auto Switch Encoder
    Mulai

    Rp129.999.900

    Kramer Auto Switch Encoder
    Deskripsi:
    KDS-SW3-EN7 is an auto switcher and advanced encoder for streaming a selected video signal at 4K via Ethernet over copper cable in unicast (one-to-one) or multicast (one-to-many) configurations. It can add digital audio Dante, USB, IR, RS-232, or CEC signals.
  12. SANWA SUPPLY cable
    Mulai

    Rp729.900

    SANWA SUPPLY cable
    Deskripsi:
    This is a dedicated cable that connects the Sanwa Supply computer automatic switch and the computer itself. The display, USB keyboard, and USB mouse cable are integrated for easy connection and wiring.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. SANWA SUPPLY cable
    Mulai

    Rp729.900

    SANWA SUPPLY cable
    Deskripsi:
    This is a dedicated cable that connects the Sanwa Supply computer automatic switch and the computer itself. The display, PS / 2 keyboard, and PS / 2 mouse cable are integrated for easy connection and wiring.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  15. APC Rack LCD Console
    Mulai

    Rp36.999.900

    APC Rack LCD Console
    Deskripsi:
    1U rack-mountable keyboard, mouse, and LCD console with US English keyboard layout. Includes: C13-C14 power cord, Documentation CD, Firmware upgrade cable, Installation guide, NEMA 5-15 power cord, PS2 KVM cable, Single user rack mount kit, USB ...
    atribut:
    • Rack Height: 1U
    • Nominal Input Voltage (V): 100, 240
    • Input Frequency (Hz): 50/60
    • Input Power (W): 19
    • Maximum Height (mm): 44
    • Maximum Width (mm): 482
    • Color: Black
    • LCD Power Consumption: 19Watts
    • Maximum Mounting Depth (mm): 1050
    • Minimum Mounting Depth (mm): 680
    • Operating Temperature (°C): 0 to 40
    • Panel Size (inch): 431.8 (Diagonal)
    • Pixel Pitch: 0.26
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Trackball Type: PS/2 Touchpad, USB mouse
Daftar Harga KVM Switch Terbaru October 2026
Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse (Switch KVM)Rp669.900
ATEN KVM SwitchRp1.899.900
APC Rack LCD Console with Integrated 8 Port Analog KVM SwitchRp56.999.900
APC Rack LCD Console with Integrated 16 Port Analog KVM SwitchRp53.999.900
D-Link Cable KVM SwitchRp599.900
APC KVM 2G Server Module SerialRp2.399.900
D-Link Cable KVM Switch 4,5 MeterRp1.099.900
D-Link DVkm Switch 16 Port include 16 set CableRp12.999.900
SANWA SUPPLY DisplayPort compatible personal computer with hand switch (2: 1)Rp6.099.900
SANWA SUPPLY Display emulation compatible DVI PC automatic switching unitRp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)